Beli temperatur control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Endress Hauser Temperature TransmitterDeskripsi:RMA42 process transmitter with control unitRMA42-BHDH34-wire process transmitter with control unit as DIN rail device with up to two universal sensor inputs and optional SIL approval
- JENCO Dissolved Oxygen Temperature TransmitterDeskripsi:3931 DO/Temperature Transmitter by JencoDO & temperature transmitter with an isolated & reversible 4 to 20 mA current output, stored calibration data, backlit LCD display for DO and temperature, universal power supply 100 to 240 V AC and packaged in an easy to install plastic panel mount water resistant 1/8 DIN IP-65 case. Uses Hamilton Company Oxysens and Easyferm DO electrodes.Easy to install 1/8 DIN plastic casingClear LCD displays dissolved oxygen or temperature with backlightCalibration data is stored in memory and is ready for use on power upUniversal power supply input from 100 to 240 V ACAutomatic or manual temperature compensationIsolated and reversible 4 to 20 mA current output for DO allows it to be used as a proportional outputCE and RoHS complainatribut:
- Temperature Range (°C): -10.0 to 80.0 (Automatic or Manual)
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.3
- Power (V AC): 100 to 240 (50/60 Hz)
- Case (mm): IP65, 1/8DIN Case, Depth : 90
- Maximum Load (ohm): 500
- Barometric Pressure Compensation Range (mbar manual): 600 to 4000
- Current Output (mA): 4 to 20 (Isolated and Programmable)
- DO Accuracy (% F.S.): ±0.2
- DO Calibration: 1 or 2 Point
- DO Range (mg/L): 0 to 40
- DO Resolution (mg/L): 0.01
- DO% Saturation Accuracy (% F.S.): ±0.2
- DO% Saturation Range (%): 0.0 to 400.0
- DO% Saturation Resolution (%): 0.1
- Isolation Voltage (V DC): 500
- Product Calibration: Have
- Salinity Compensation Range (ppt): 0.0 to 49.9 (Manual)
- Temperature Sensor (°C): Thermistor, 22k ohm, at 25
- Type of Electrode: Polarographic
- JENCO Temperature Transmitter (Pendeteksi Suhu)Deskripsi:77A-K Thermocouple/RTD 2-Wire Transmitter, Type K, Ambient Temperature Range -40 to 85 °C by Jenco2-wire thermo well head type 4-20 mA current loop output signal temperature transmitter for thermocouple or RTD applications, 3 user selectable temperature ranges and adjustable Zero Span with current output proportional to the display LED’s brightness. Two ambient temperature ranges are available model 77 and 77A. Specify type J, K, E, T or RTD and specify temperature range.Fits standard thermo well heads12-36 vdc powered3user-select measurement rangesCurrent proportional led brightnessFactory calibratedUser adjustable zero/span2ambient temperature rangesFactory custom calibration availableatribut:
- Output Signal (mA): 4-20
- Supply Voltage Required (V DC): 12-24
- Sensor Burnout Detection (mA): 25
- Pilot: LED, Brightness Proportional to Output
- Supply Voltage Effect: .5u V/V
- Case: Gray ABS
- Ambient Range (F): -40 to +85
- Cold Jct. Compensation: (.03 C/C Ta=-40,+70C), (.05 C/C Ta=-40,+85C)
- Minimum Span (°C): T/C: 100, RTD: 75
- Output Accuracy (Thermocouple) (%): Sensor Output 0.1
- Span Drift (%/C): 0.005
- Zero Drift (%): 0.01 Span
- JUMO PT100 Temperature Sensor (Pendeteksi Suhu)Deskripsi:Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protectionatribut:
- Probe Diameter (mm): 6
- Sensor Type: PT100
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- MIGISHITA Stainless Steel Pressure GaugeDeskripsi:-Parts contacting with fluid are made of stainless steel and excellent in corrosion resistance.-JIS B 7505-1 standard product. -For medical goods, foods, and medicinal industry.-It can also be used for high temperature fluids.atribut:
- Accuracy: ±1.6%FS
- Case Shape: A
- Size: 75mm
- Connection size: G3/8B
- Bourdon Tube Materials: Stainless Steel (SUS304)
- Socket Materials: Stainless Steel (SUS304)
- Endress Hauser PT100 Temperature Probe (Pendeteksi Suhu)Deskripsi:iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA1GA1A3A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applicationsatribut:
- Accuracy: Class A acc. to IEC 60751 Class B acc. to IEC 60751 Class standard acc. to ASTM E230 Class 2 acc. to IEC 60584-2
- Characteristic/Application: Basic technologie metric style universal range of application direct process contact
- Insert/Probe: Basis Sensortechnologie
- Integration Head Transmitter: yes (4 … 20 mA; HART)
- Maximum Immersion Length on Request (mm): up to 1.000,0 (39inch)
- Maximum Process Pressure: (static) depending on the configuration
- Measuring Principle: Resistance Temperature Detector
- Measuring/Application Task: Thermometer
- Operating Temperature Range (°C): Basic PT100 TF: -50 to 200; Typ K: max. 1.100
- Operating Temperature Range (°F): Basic PT100 TF: -58 to 392; Typ K: max. 2.012
- Outer Diameter Protection Tube/Insert (mm): Insert: 6.0
- Process Connection: Thread: G1/2inch, G1/4inch, NPT1/2inch, M18x1.5, M20x1.5, Cap-nut: G1/2inch, G3/4inch, Compression fitting, also spring load: NPT1/2inch, G1/2inch
- Protection Tube/Thermowell Material: Insert Material: 316L (1.4404) Alloy 600 (2.4816)
- Response Time (s): t90 around 17, depending on configuration
- Thermowell/Protection Tube: without, direct process contact
- Tip Shape: straight
- Endress Hauser Cerabar PMP11 Series Pressure SensorDeskripsi:Gauge pressureCerabar PMP11PMP11-AA1U1PBWWJCost-effective pressure transducer with metal sensor for measurement in gases or liquidsatribut:
- Accuracy (%): 0.5
- Ambient Temperature (°C): -40 to 70
- Ambient Temperature (°F): -40 to 158
- Characteristic: Cost-effective pressure transducer, piezoresistive sensor with metallic measuring diaphragm
- Characteristic/Application: Cost-effective pressure transducer, piezoresistive sensor with metallic measuring diaphragm
- Communication: 4...20 mA 0...10 V
- Long Term Stability: 0.2% of URL/year
- Maximum Overpressure Limit (bar): 160
- Maximum Overpressure Limit (psi): 2400
- Measuring Cell (bar): 0.4 to +40
- Measuring Cell (psi): 6 to +600
- Measuring Principle: Gauge pressure
- Measuring/Application Task: Pressure, Continuous / Liquids
- Pressure Design Approval: EN 10204-3.1 Final inspection report Cleaned from oil and grease
- Process Connection: Threads: G1/4, G1/2, MNPT1/4, MNPT1/2, DIN13
- Process Temperature (°C): -25 to +85
- Process Temperature Range (°F): -13 to +185
- Reference Accuracy: 0.5
- Supply Voltage (V): Analogue output: 10…30 VDC 0...10 V output: 12…30 VDC
- Supply/Communication (V): Analogue output: 10 to 30 DC 0 to 10 V output: 12 to 30 DC
- Dwyer Air Velocity Meter and Anemometeratribut:
- Auto Power OFF: Yes
- Brand: DWYER
- Data Hold: Yes
- Data Logging: No
- Humidity Sensing: No
- Product Type: Anemometer
- Resolution (FPM): 0.1
- RS PRO Pt100 Sensor Pt100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Autonics Temperature Transmitter CN-502H SeriesDeskripsi:The CN-502H series temperature transmitters with HART protocol supports various input options for use with diverse temperature sensors. The series offers high accuracy temperature measurement.atribut:
- Input Type: RTD, Thermocouple, Resistance trans., Voltage trans. (mV), Input Accuracy: ±0.1% F.S.
- Load (V/A): Max. (power supply- 11 DC)/0.023
- Output (mA): DC-4-20 (2-wire)
- Power Supply (V): 11-35 DC
- Power Consumption (W): Max 1
- Resistance (ohm): Max. 5
- Response Time (s): (10-90% of output)
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Druck Pressure CalibratorDeskripsi:Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
- NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Deskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- MYCOM Pressure TransmitterDeskripsi:KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.atribut:
- Power Source (V): 24 DC±10%
- Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
- Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
- Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
- Response Time (ms): <1
- Case: Drip-proof Type II (JIS C 0920)
- Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
- Connecting Screw: PT1/4
- Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
- Maximum allowable Pressure: 200% of rated pressure
- Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
- Autonics Temperature Transmitter KT-502H SeriesDeskripsi:The KT-502H series temperature transmitters with HART protocol supports 22 types of input. The display can be rotated 330° and the backlit display offers high visibility even in dark environments.atribut:
- Alarm: Below 3.8mA, Over 20.5mA/Sensor break 3.6mA
- Display Method: PV display part: 7-segment 5-digit (character size: W4xH8mm), Parameter display part: 14-segment 8-digit (character size: W2.6xH4.8mm), 52-bar meter
- Display Range: -19999 to 99999
- Explosion Class: Ex d IIC T6
- Galvanic Insulation (kV): 2 AC (input/output)
- Humidity Level: 0-85%RH, enclosed space: 0-85%RH
- Environment Temperature Level (°C): -20 to 70, enclosed space: 20 to 80
- Input Type Voltage Transmission (mV): -10 to 75, -100 to 500, -100 to 200
- Load: Max. (V power supply: 7.5V)/0.22A
- Material: Body: Aluminium (AlDc.8S), Cover O-Ring: Buna N
- Output: DC4-20mA (2-wire)
- Power Supply (V): 10.5-45.0 DC (with backlight LCD)
- RTD Input Type: DPt100, DPt500, DPt1000, Ni100, Ni500, Ni1000, Cu50, Cu100
- Response Time (s): 1
- Setting Type: HART-protocol (no setting key)
- TC Input Type: K, J, T, E, N, S, B, R
Daftar Harga temperatur control Terbaru October 2026
| Endress Hauser Temperature Transmitter | Rp11.999.900 |
| OMRON Temperature Controller Digital (Pengontrol Suhu) | Rp519.900 |
| JENCO Dissolved Oxygen Temperature Transmitter | Rp12.999.900 |
| JENCO Temperature Transmitter (Pendeteksi Suhu) | Rp3.499.900 |
| JUMO PT100 Temperature Sensor (Pendeteksi Suhu) | Rp5.399.900 |
| KANON Bar Type Tension Gauge | Rp1.799.900 |
| MIGISHITA Stainless Steel Pressure Gauge | Rp1.999.900 |
| Endress Hauser PT100 Temperature Probe (Pendeteksi Suhu) | Rp6.699.900 |
| AS ONE Sheath Thermocouple Tipe K Panjang (Pendeteksi Suhu) | Rp2.499.900 |
| Endress Hauser Cerabar PMP11 Series Pressure Sensor | Rp12.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/86P106932294-8.jpg)

/iiP107778666-1.jpg)
/geP111542590-1.jpg)


/j9P111928693-1.jpg)
/flP108131561-1.jpg)



/P102636903-1.jpg)

/r2P103635974-8.jpg)
/hkP105283632-10.jpg)

/ntP102845857-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)